This product requires certification to purchase.

25 x 12 in. Return Air Drop

You last purchased this on
 

25 x 12 in. Return Air Drop

  • Fast #
  • Part #SHMRABAA2512
  • Item #7001788
  • Manufacturer Part #3262512
4.8 out of 5 Customer Rating
You last purchased this on
 

25 x 12 in. Return Air Drop

  • Fast #
  • Part #SHMRABAA2512
  • Item #7001788
  • Manufacturer Part #3262512
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Return air boot with slant filter
  • Features 5" filter tray
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Height:
12 in
Length:
25 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov