This product requires certification to purchase.

25 x 20 in. Supply Register Galvanized Steel

You last purchased this on
 

25 x 20 in. Supply Register Galvanized Steel

  • Fast #
  • Part #LCA59202512R4
  • Item #4601437
  • Manufacturer Part #CA59202512R4
4.2 out of 5 Customer Rating
You last purchased this on
 

25 x 20 in. Supply Register Galvanized Steel

  • Fast #
  • Part #LCA59202512R4
  • Item #4601437
  • Manufacturer Part #CA59202512R4
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Requires Certification

Specifications

Diameter:
12 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
25 in