25W 1-Light Vanity Fixture in Brushed Nickel
25W 1-Light Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance-free operating life of 11 years (at 12 hours per day)
- Limited five year warranty
-
Green
Specifications
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2200
- Lumens per Watt:
- 88
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 24 in