This product requires certification to purchase.

26 ga Angle 10 ft. x 1 x 3 in. Sheet Metal Accessory

You last purchased this on
 

26 ga Angle 10 ft. x 1 x 3 in. Sheet Metal Accessory

  • Fast #
  • Part #SHMANG26MG10
  • Item #3355626
  • Manufacturer Part #A31026
3.7 out of 5 Customer Rating
You last purchased this on
 

26 ga Angle 10 ft. x 1 x 3 in. Sheet Metal Accessory

  • Fast #
  • Part #SHMANG26MG10
  • Item #3355626
  • Manufacturer Part #A31026
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Galvanized angle, 3" x 1" x 10', 26 gauge
  • Requires Certification

Specifications

Depth:
1 in
Gauge (metal):
26 ga
Length:
10 ft
Product Type:
Angle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
3 in