This product requires certification to purchase.

26 ga Galvanized No-Crimp Duct Reducer

You last purchased this on
 

26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC26XU
  • Item #3350445
  • Manufacturer Part #RX410806
3.1 out of 5 Customer Rating
You last purchased this on
 

26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC26XU
  • Item #3350445
  • Manufacturer Part #RX410806
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 384
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collars are beaded onto reducer
  • Body may be die-stamped and assembled with 2/16" rivets
  • Collar is made of 2" roll-formed galvanized steel with 1/8" hemmed edge
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Diameter:
6 in
Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Duct Size:
8 in x 6 in
Gauge (metal):
26 ga
Height:
5-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
8 in
With Crimp:
No