26 ga Galvanized Small End Crimped Duct Reducer
26 ga Galvanized Small End Crimped Duct Reducer
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tapered reducer with crimp
- Tapered design for improved airflow
- Galvanized steel, riveted construction
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 4 in
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- Duct Size:
- 6 in x 4 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 6 in
- With Crimp:
- Yes