26 ga Galvanized Steel Angle 2 x 2 in. x 10 ft.
26 ga Galvanized Steel Angle 2 x 2 in. x 10 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Gauge (metal):
- 26 ga
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Angle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 ft