This product requires certification to purchase.

26 ga Rack 25 x 5-1/4 x 20 in. Steel

You last purchased this on
 

26 ga Rack 25 x 5-1/4 x 20 in. Steel

  • Fast #
  • Part #MMPRR20
  • Item #3869173
  • Manufacturer Part #MP-RR20
4.4 out of 5 Customer Rating
You last purchased this on
 

26 ga Rack 25 x 5-1/4 x 20 in. Steel

  • Fast #
  • Part #MMPRR20
  • Item #3869173
  • Manufacturer Part #MP-RR20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal filter rack for horizontal unit
  • Fits a 19-1/4 in x 20 plenum
  • Requires Certification

Documents


Specifications

Depth:
5-1/4 in
Gauge (metal):
26 ga
Length:
25 in
Material:
Steel
Product Type:
Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
20 in