26 in. 26 ga Boot Rail
26 in. 26 ga Boot Rail
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ceiling boot side out
- Galvanized steel
- Register like design for improved airflow
Documents
Specifications
- Gauge (metal):
- 26 ga
- Length:
- 25 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov