1/8 x 1-1/2 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
1/8 x 1-1/2 in. NPT Welded Schedule 40 Standard Domestic Black Carbon Steel Nipple
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Domestic
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Type:
- Nipple, Welded
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40