This product requires certification to purchase.

26 x 12 in. Roof Vent

You last purchased this on
 

26 x 12 in. Roof Vent

  • Fast #
  • Part #SHMRH422612
  • Item #3973219
  • Manufacturer Part #CUSTOM ORDER
4.1 out of 5 Customer Rating
You last purchased this on
 

26 x 12 in. Roof Vent

  • Fast #
  • Part #SHMRH422612
  • Item #3973219
  • Manufacturer Part #CUSTOM ORDER
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Galvanized steel
  • Requires Certification

Specifications

Application:
Residential
Height:
12 in
Length:
26 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
42 in