This product requires certification to purchase.

26 x 22 in. Air Handler Stand Steel

26 x 22 in. Air Handler Stand Steel

  • Fast #
  • Part #SHMIAHSMR4262122
  • Item #3374206
  • Manufacturer Part #003-108
4.2 out of 5 Customer Rating

26 x 22 in. Air Handler Stand Steel

  • Fast #
  • Part #SHMIAHSMR4262122
  • Item #3374206
  • Manufacturer Part #003-108
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
22 in
Length:
26 in
Material:
Steel
Product Type:
Air Handler Stand
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
21 in