28 ga 8 x 5 ft. Galvanized Round Pipe
28 ga 8 x 5 ft. Galvanized Round Pipe
Package Quantity Info:
Each: 1 Case: 10 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 28 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 28 ga
- Length:
- 60 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round