This product requires certification to purchase.

28 ga 90 Degree Duct Elbow

You last purchased this on
 

28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA92812
  • Item #3348277
  • Manufacturer Part #RX531228
4.1 out of 5 Customer Rating
You last purchased this on
 

28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA92812
  • Item #3348277
  • Manufacturer Part #RX531228
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Elbow Type:
Adjustable
Duct Size:
12 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round