This product requires certification to purchase.

28 ga 90 Degree Duct Elbow

You last purchased this on
 

28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA928SBU
  • Item #4417718
  • Manufacturer Part #RX530628SB
5 out of 5 Customer Rating
You last purchased this on
 

28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA928SBU
  • Item #4417718
  • Manufacturer Part #RX530628SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Elbow Type:
Adjustable
Duct Size:
6 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round