29 in. x 200 ft. Polywrap Pipe Tape
29 in. x 200 ft. Polywrap Pipe Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easiest, most economical and most effective method of corrosion protection
- Requires no monitoring or maintenance
- Will not deteriorate while underground
- Easy to install
Specifications
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PEX
- Product Type:
- Polywrap Tape
- Thickness:
- 8 mil
- Width:
- 29 in