8 x 6 in. Spunlaid Wipes Refill in Clear
GymWipes® 8 x 6 in. Spunlaid Wipes Refill in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FDA approved sanitizing formula
- Kills 99.9% of common germs in 15 seconds
- Rigorously tested for surface compatibility
- Can be used to clean and deodorize non-porous surfaces
- Non-toxic
- Free of any harsh chemicals including alcohol, bleach, ammonia, and phenol
Specifications
- Application:
- Cleaning, Gym, Non-porous Surfaces, Surface
- Collection:
- GymWipes®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Spunlaid
- Package Quantity:
- Case of 4
- Product Type:
- Wipes
- Size:
- 8 in x 6 in
- Width:
- 6 in