This product requires certification to purchase.

You last purchased this on
 
2XL

GymWipes®

  • Fast #
  • Part #TXLL101
  • Item #4483724
  • Manufacturer Part #TXL L101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
2XL

GymWipes®

  • Fast #
  • Part #TXLL101
  • Item #4483724
  • Manufacturer Part #TXL L101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EPA registered disinfectant formula
  • Cleans, disinfects and deodorizes
  • Kills 99.9% of common germs, viruses, bacteria, and fungi including CA-MRSA, H1N1, HIV and more
  • Effective against 43 total pathogens
  • Will not damage vinyl, rubber, leather, plastic, acrylic, metal, finished wood, and other non-porous surfaces
  • No harsh or toxic chemicals including alcohol, bleach, ammonia, or phenol
  • Each roll contains 700 thick and durable 8"x 6" towelettes
  • Fast drying antibacterial formula
  • Requires Certification

Specifications

Application:
Surface Disinfecting
Collection:
GymWipes®
Color Finish Name:
White
Length:
8 in
Package Quantity:
Pack of 4
Product Type:
Towel
Width:
6 in