3/4 in. 304 Stainless Steel T-Head Bolt
3/4 in. 304 Stainless Steel T-Head Bolt
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Screw Head:
- T Head