3/4 in. CTS CPVC Female Adapter
3/4 in. CTS CPVC Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 16000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Maximum service temperature 180°F
- Not for use with compressed air or other gases
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CTS CPVC
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov