3/4 in. Extra Heavy Domestic Chromoly Pipe
3/4 in. Extra Heavy Domestic Chromoly Pipe
Package Quantity Info:
Foot: 1 Stick: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P11
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- Extra Heavy