3/4 in. FNPT Steel 40 Schedule Hex Socket Plug
3/4 in. FNPT Steel 40 Schedule Hex Socket Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
- Made in USA - Rohs compliant
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex Socket
- Material:
- Steel
- Origin:
- Domestic
- Schedule Class:
- 40