This product requires certification to purchase.

3/4 in. FNPT x MNPT 90 Degree Stainless Steel Elbow

You last purchased this on
 

3/4 in. FNPT x MNPT 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #IS4CTS9F
  • Item #79436
  • Manufacturer Part #K403-12
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. FNPT x MNPT 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #IS4CTS9F
  • Item #79436
  • Manufacturer Part #K403-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 5025
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No