This product requires certification to purchase.

3/4 in. Global Black Steel Weld Half Coupling

You last purchased this on
 

3/4 in. Global Black Steel Weld Half Coupling

You last purchased this on
 

3/4 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTF
  • Item #406403
  • Manufacturer Part #MN-ZM-HCB04
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight Half
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
3/4 in
Material:
Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No



Call for Pricing
Call for Pricing