3/4 in. Ground Joint 150# Insulated Union
3/4 in. Ground Joint 150# Insulated Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-197
- Application:
- Gas
- Coating:
- Black
- End Connection 1:
- Ground Joint
- End Connection 2:
- Ground Joint
- End Connections:
- Ground Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#, 300#