This product requires certification to purchase.

3/4 in. Hot Dipped Galvanized Hex Nut

You last purchased this on
 

3/4 in. Hot Dipped Galvanized Hex Nut

  • Fast #
  • Part #GHHNHDGF
  • Item #1841595
4 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Hot Dipped Galvanized Hex Nut

  • Fast #
  • Part #GHHNHDGF
  • Item #1841595
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
BAA Compliant:
No
Coating:
Hot Dipped Galvanized
Diameter - Inside 1:
3/4 in
Drive Type:
Hex
IAPMO Listed:
No
Product Type:
Heavy Hex Nut
Size:
3/4 in