This product requires certification to purchase.

3/4 in. MNPT x FNPT 125# Brass Bushing

You last purchased this on
 

3/4 in. MNPT x FNPT 125# Brass Bushing

  • Fast #
  • Part #BRLFEPF
  • Item #3879676
  • Manufacturer Part #NL232-12
4.3 out of 5 Customer Rating
You last purchased this on
 

3/4 in. MNPT x FNPT 125# Brass Bushing

  • Fast #
  • Part #BRLFEPF
  • Item #3879676
  • Manufacturer Part #NL232-12
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Bushing, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov