This product requires certification to purchase.

3/4 in. NPS 300# Bronze Seat Dart Black Malleable Union

You last purchased this on
 

3/4 in. NPS 300# Bronze Seat Dart Black Malleable Union

  • Fast #
  • Part #BBSDUF
  • Item #59642
  • Manufacturer Part #0312819808
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. NPS 300# Bronze Seat Dart Black Malleable Union

  • Fast #
  • Part #BBSDUF
  • Item #59642
  • Manufacturer Part #0312819808
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.39
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Bronze, Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov