3/4 in. OD x 50 ft. Copper Refrigeration Coil
3/4 in. OD x 50 ft. Copper Refrigeration Coil
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-280
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 17/25 in
- Diameter - Outside:
- 3/4 in
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Refrigeration Tubing
- Wall Thickness:
- 0.035 in