3/4 in. OD x 50 ft. Copper Refrigeration Coil
3/4 in. OD x 50 ft. Copper Refrigeration Coil
Product Details
Product Details
- NWM offers a complete line of Nitrogen charged tube for HVAC and Refrigeration applications
- Our process ensures consistent cleanliness and quality that our customers have come to expect of all NWM tube products
Specifications
- ASTM:
- ASTM B-280, ASTM B-743
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/4 in
- Length:
- 50 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.032 in