This product requires certification to purchase.

3/4 in. Plastic Diaphragm Valve

3/4 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPN31M7A209F
  • Item #7572749
  • Manufacturer Part #.75-N-PN-31-M7-A209
5 out of 5 Customer Rating

3/4 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPN31M7A209F
  • Item #7572749
  • Manufacturer Part #.75-N-PN-31-M7-A209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Plastic
Media:
Gas
Pressure - Maximum:
90 psi
Valve Size:
3/4 in
Valve Type:
Diaphragm Valve