3/4 in. PVC Schedule 40 Union with Buna O-Ring
3/4 in. PVC Schedule 40 Union with Buna O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 3920-
Pick Up: 31 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 40, White Union Soc x Soc Buna O-Ring Seal
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1785, ASTM D-2466
- Application:
- Chemical Processing, Irrigation, Pharmaceutical, Wastewater, Waterworks, Residential
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40