3/4 in. Sch. 160 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
3/4 in. Sch. 160 Galvanized A106B Pipe SRL Seamless Single Random Length Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 42 Lift: 1911-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 40