This product requires certification to purchase.

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

You last purchased this on
 

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #ICHSPP11160F
  • Item #4278089
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #ICHSPP11160F
  • Item #4278089
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-335
ASTM:
ASTM A-335
Material:
Alloy Steel
Material Type:
Chromoly
Pipe Wall Type:
Seamless
PipeTubing Size:
3/4 in
Schedule Class:
160