This product requires certification to purchase.

3/4 in. Socket Weld 3000# Global Forged Steel Coupling

You last purchased this on
 

3/4 in. Socket Weld 3000# Global Forged Steel Coupling

  • Fast #
  • Part #IFSSCFE
  • Item #4281656
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Socket Weld 3000# Global Forged Steel Coupling

  • Fast #
  • Part #IFSSCFE
  • Item #4281656
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No