3/4 in. Spigot x PEX Plastic Transition Adapter
3/4 in. Spigot x PEX Plastic Transition Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2846
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Barbed
- End Connections:
- Spigot x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Transition, Adapter
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF-14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No