This product requires certification to purchase.

3/4 in. Stainless Steel Butt Weld Diaphragm Valve

You last purchased this on
 

3/4 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L804YF
  • Item #7572781
  • Manufacturer Part #.75-F-428L-8-0-4-Y
4.4 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L804YF
  • Item #7572781
  • Manufacturer Part #.75-F-428L-8-0-4-Y
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Stainless Steel
Media:
Gas
Pressure - Maximum:
150 psi
Valve Size:
3/4 in
Valve Type:
Diaphragm Valve