3/4 in. Stainless Steel T Head Bolt and Nut
3/4 in. Stainless Steel T Head Bolt and Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Bolt, Nut
- Screw Head:
- T Head
- Size:
- 3/4 in
- Thread Length:
- 3.5