3/4 in. Stainless Steel T-Head Bolt and Nut
3/4 in. Stainless Steel T-Head Bolt and Nut
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
Specifications
- Diameter:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in