3/4 in. Stainless Steel Tubing
3/4 in. Stainless Steel Tubing
Package Quantity Info:
Each: 1 Stick: 1 Bundle: 1 Lift: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/4 in
- Wall Thickness:
- 0.095 in