3/4 in. T Head Bolt and Nut
3/4 in. T Head Bolt and Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Coating:
- Stainless Steel 304
- Diameter:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Product Type:
- Bolt, Nut
- Screw Head:
- T Head
- Size:
- 3/4 in
- Thread Length:
- 4.5