3/4 in. Threaded 150# Galvanized Malleable Iron R&L Coupling
3/4 in. Threaded 150# Galvanized Malleable Iron R&L Coupling
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 160 Pallet: 5760-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Rating: 150#
- Threaded
- Domestic
- R&L
Specifications
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#