3/4 in. Threaded 300# Black Malleable Iron Tee
3/4 in. Threaded 300# Black Malleable Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80
- UL Listed:
- Yes