This product requires certification to purchase.

3/4 in. Threaded 3000# 304L Stainless Steel Union

3/4 in. Threaded 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3TUF
  • Item #277042
  • Manufacturer Part #3487D-12
4.1 out of 5 Customer Rating

3/4 in. Threaded 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3TUF
  • Item #277042
  • Manufacturer Part #3487D-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 30 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
2-11/50 in
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889115091
Weight:
1.2 lb