This product requires certification to purchase.

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

You last purchased this on
 

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

  • Fast #
  • Part #IS6L3TRPF
  • Item #4715615
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

  • Fast #
  • Part #IS6L3TRPF
  • Item #4715615
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Box: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
Round Head
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov