This product requires certification to purchase.

3/4 in. Threaded Alloy Steel Plug

You last purchased this on
 

3/4 in. Threaded Alloy Steel Plug

  • Fast #
  • Part #CHF913TRHPF
  • Item #7239167
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Threaded Alloy Steel Plug

  • Fast #
  • Part #CHF913TRHPF
  • Item #7239167
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Material:
Alloy Steel