This product requires certification to purchase.

3/4 in. Threaded Global Galvanized Carbon Steel Coupling

You last purchased this on
 

3/4 in. Threaded Global Galvanized Carbon Steel Coupling

  • Fast #
  • Part #IGSCSTF
  • Item #406091
  • Manufacturer Part #MN-M-CG04
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Threaded Global Galvanized Carbon Steel Coupling

  • Fast #
  • Part #IGSCSTF
  • Item #406091
  • Manufacturer Part #MN-M-CG04
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Coupling Type: Straight
  • Threaded
  • Import
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No