This product requires certification to purchase.

3/4 x 16 in. Threaded Standard Black Carbon Steel Pipe

You last purchased this on
 

3/4 x 16 in. Threaded Standard Black Carbon Steel Pipe

  • Fast #
  • Part #BNF16
  • Item #386446
  • Manufacturer Part #0330220609
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 16 in. Threaded Standard Black Carbon Steel Pipe

  • Fast #
  • Part #BNF16
  • Item #386446
  • Manufacturer Part #0330220609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
16 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
3/4 in
Schedule Class:
40