This product requires certification to purchase.

3/4 in. Type L Coated Sweat Soft Copper Tube

You last purchased this on
 

3/4 in. Type L Coated Sweat Soft Copper Tube

  • Fast #
  • Part #LSOFTCRF100
  • Item #2336232
  • Manufacturer Part #LR06100
3.8 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Type L Coated Sweat Soft Copper Tube

  • Fast #
  • Part #LSOFTCRF100
  • Item #2336232
  • Manufacturer Part #LR06100
3.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Red plastic coated
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Specifications

ASTM:
ASTM B-88
Coating:
Polyethylene
Color Finish Name:
Red
Copper Tubing Temper:
Soft
Diameter - Outside:
7/8 in
End Connection 1:
Sweat
End Connections:
Sweat
FM Approved:
No
Length:
100 ft
Material:
Copper
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Wall Thickness:
0.045 in