3/4 in. x 10 ft. Plain End Schedule SDR 21 Plastic Pressure Pipe
3/4 in. x 10 ft. Plain End Schedule SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Stick: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Intended for pressure use
- For use where systems will not exceed 140 deg F
- Inert to attack by many chemicals
- Available in select lengths
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Residential
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.06 in